1/4 in FNPT 304 Stainless Steel Half Coupling, Class 150, 300 psi Max Pressure

  • Mfr # 40HC111N014

  • Zoro # G0571593


product price:  $2.49
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40HC111N014
Zoro #
G0571593
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Overall Length
12.7 mm
Fitting Side A Outside Diameter
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side B Outside Diameter
1/4 in

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Specific Pipe Fitting Shape
Half Coupling
Fittings Sub-Category
Couplings
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi
Fitting Side A Type
NPT
Class
Class 150
For Pipe Schedule
40
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
18
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Includes Seal
No
Color
Silver
Fitting Side A Pipe Threading
18

Description

The ZORO SELECT - 40HC111N014 is a stainless steel half coupling designed to join or reduce a branch connection by engaging only one pipe end. Constructed from 304 stainless steel, it features female NPT threaded connections on both ends with a nominal pipe size of 1/4 inch. The fitting is rated for Class 150 pressure and is compatible with air, non-potable water, potable water, steam, and oil within the specified pressure ratings; natural gas service is not specified. Overall length: 12.7 mm. Key Features:

  • Material Grade: 304 Stainless Steel, conforming to ASTM-A-351 standards
  • Connection Type: Female NPT threads on both ends meeting ANSI B1.20.1 thread standards
  • Nominal Pipe Size: 1/4 inch for both sides with 18 threads per inch
  • Pressure Rating: Class 150, Maximum operating pressure: 300 psi and Maximum steam pressure: 150 psi
  • Application: Compatible with air, non-potable water, potable water, steam, and oil within the specified pressure ratings; natural gas service is not specified
  • Length: Overall length of 12.7 mm
  • Does not include pre-applied thread sealant or seals
  • Low lead compliance level: Compliant for potable water use

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.