Class 2 Transformer, 40 VA, Not Rated, 24V AC, 120/208/240/277V AC

  • Mfr # TR40VA004

  • Zoro # G0571907


product price:  $38.49
/ea

Key Features

Input Voltage - Transformer
120/208/240/277V AC
Output Voltage
24V AC
Power Rating
40 VA
Phase
1
Mounting - Transformer
Dual 1/2 in Hub; Foot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TR40VA004
Zoro #
G0571907
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
2.88 in
Overall Width
2.69 in
Overall Depth
2.19 in
Manufacturers Warranty Length
5 yr
Wire Lead Length - Primary
8 in
Wire Lead Length - Secondary
8 in

Details

Item
Class 2 Transformer
Input Voltage - Transformer
120/208/240/277V AC
Output Voltage
24V AC
Power Rating
40 VA
Phase
1
Mounting - Transformer
Dual 1/2 in Hub; Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
Not Rated
Enclosure Style - Transformer
Open
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Enclosure Type
Open
Includes
Inherently Limited
Primary Connection
Pigtails
Protective Device
Inherently Limited
Secondary Connection
8 in Leads
Standards
CE, RoHS, UL Listed
Enclosure Finish
No Finish
Application
Power Controller, Powering Sensors, Driving Relays, Driving Digitals I/O Circuits, Voltage Reduction, Magnetic Switches
Approvals
Class 2 UL1585 listed US/Canada, E197146
Primary Voltage
120 VAC
Over Current Protection
Inherent
Termination
Leads
Connection - Secondary
Wire Lead
Operating Temperature - Maximum
140 Degrees F
Connection - Primary
Wire Lead
Operating Temperature - Minimum
-30 Degrees F

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, 208V AC, 240V AC, 277V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 40 VA, Protective Device Inherently Limited, Enclosure Style - Transformer Open, Mounting - Transformer Dual 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection 8 in Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.