Cut-Resistant Gloves, Cut Level A4 , Dipped , Foam Nitrile , Smooth , S 1 PR
Mfr # S18TAGOFN-7
Zoro # G0573737
product price:Â $18.35
/pr
Sold in multiples of 12 for $220.20
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S18TAGOFN-7
Zoro #
G0573737
UPC #
-
Country of Origin
Canada
Dimensions
Glove Size
S
Thickness
18 gauge
Size - Numeric
7
Details
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActiv
Glove Construction
Seamless Knit
Double-Dipped
No
Latex-Free
No
Silicone-Free
Yes
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Glove Coating Color
Orange
Glove Features
Silicone-Free, Touchscreen Compatible
Knit Material Color
Orange
Includes Reinforced Thumb Crotch
No
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.