This item is Discontinued.

Parker Stainless Steel Mini Ball Valve 3-Way 1/8" 2Z-MB2XPFA-SSP

Stainless Steel Mini Ball Valve 3-Way 1/8" (Discontinued)

  • Mfr # 2Z-MB2XPFA-SSP
  • Zoro # G0574375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2Z-MB2XPFA-SSP
Zoro #
G0574375
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in
Overall Length
2 in

Details

Body Material
316 Stainless Steel
Body Style
3-Way
Connection Type
Comp. x Comp. x Comp.
Ball Valve Basic Body Material
Stainless Steel
Stem Material
316 Stainless Steel
Features
CPI(TM) Compression, Panel Mount
Port
Standard
Handle Material
Nylon
Ball Material
316 Stainless Steel
Max. Pressure
2,500 psi CWP
Temp. Range
-65 Degrees to 300 Degrees F
Handle Type
Lever
Ball Valve Product Group
Manual
Body Seal Material
PTFE
Stem Type
1-Piece Stem/Ball
Standards
ASTM A 276 Type 316
Item
Mini Ball Valve
Valve Structure
1-Piece
Seat Material
PFA
Type
One Piece, Three Way
Connection
Compression, CPI(TM)
General Connection Type
Compression
Material of Construction
316 Stainless Steel
Sub-Category
Steel Ball Valves

Description

Mini Ball Valve, Body Material 316 Stainless Steel, Ball Material 316 Stainless Steel, Handle Type Lever, Seat Material PFA, Stem Material 316 Stainless Steel, Stem Type 1-Piece Stem/Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.