Portable Cord, SEOW, 8 AWG, 4 C, Yellow, TPE, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # 2TYK2

  • Zoro # G0574734


product price:  $1,674.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Trade Designation
SEOW
Wire Size
8 AWG
Conductor Design
Stranded
Jacket Material
TPE
Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TYK2
Zoro #
G0574734
UPC #
190735452912
Country of Origin
Indonesia

Dimensions

Wire Size
8 AWG
Length
250 ft
Nominal Outside Dia.
0.92 in
Conductor Size
8 AWG
Outside Dia.
0.92 in
Overall Length
250 ft
Nominal Outside Diameter
0.93 in
Grounding Conductor Size
8 AWG

Details

Item
Portable Cord
Trade Designation
SEOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL/ cUL/ MSHA
Wire Color
Black, Green, Red, White
Max. Amps
35
Temp. Rating
-40 to 194°F
Gauge/Conductor
8/4
Ampacity at Maximum Temperature
25 A
Grounding Conductor Insulation Color
Green
Grounding Conductor Material
Copper
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
1
Packaging
Spool
Special Features
Oil Resistant, Water Resistant
Number of Strands
103
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Wet
140 Degrees F
Conductor Insulation Material
Rubber
Grounding Conductor Insulation Material
Rubber
Conductor Insulation Color
Black, Green, Red, White

Description

Portable Cord, Number of Conductors 4, Wire Size 8 AWG, Trade Designation SEOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Yellow, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.92 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.