Beveled Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish, 5 PK

  • Mfr # Z9180-BEV-SS

  • Zoro # G0575303


product price:  $13.29
/pk 5, $2.66/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.093 in
Inside Dia.
0.203 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z9180-BEV-SS
Zoro #
G0575303
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
#10
Thickness
0.093 in
Inside Dia.
0.203 in
Washer Inside Dia.
13/64 in
Washer Outside Dia.
1/2 in
Outside Dia.
0.500 in
Inside Diameter
0.203 in
Outside Diameter
1/2 in
For Screw Size
#10
Maximum Thickness
3/32 in
Outside Diameter Tolerance
+/-0.010 in
Minimum Thickness
3/32 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Beveled Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Washer Basic Material
Stainless Steel
Fastener Finish
Plain
Washer Material Grade
18-8
For Use With
Screws and Studs
Flat Washer Type
Beveled Flat Washer
Thickness Tolerance
+0.005/-0.004 in
Rockwell Hardness
B83
Type
Beveled Flat Washer
Tensile Strength
90,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Pack Size
Small Pack
Dimensional Standards
RoHS Compliant
Hardness
83 HRB
FDA Approved
Not FDA Approved

Description

Beveled Flat Washer, Flat Washer Type Beveled, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 1/2 in, Maximum Thickness 3/32 in, System of Measurement Inch, Minimum Thickness 3/32 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products