Ducting Hose, 10 In. x 25 ft., Poly Fabric

  • Mfr # 1110-1000-0002

  • Zoro # G0576073


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
10 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1110-1000-0002
Zoro #
G0576073
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
10 in
Hose Length
25 ft
Length - Ducting Hose
25 ft.
Length
25 ft.
Bend Radius - Ducting Hose
6.8"
Inside Dia. - Ducting Hose
10"
Bend Radius
6.8 in
Inside Dia.
10"
Ducting Hose Inside Dia.
10"
Ducting Hose Bend Radius
6.8"
Ducting Hose Length
25 ft.

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Standards
UL-94V-0
Color - Ducting Hose
Black
Ducting Hose Type
Industrial Ducting Hose
Vacuum Rating
5.00 in Hg
Ducting Hose Vacuum Rating
5.00" Hg
Number of Plies
2
Ducting Hose Max. Pressure
10 psi
Item
Industrial Ducting Hose
Ducting Hose Material
Neoprene Coated Polyester Fabric
Color
Black
Max. Pressure
10 psi
Max. Flow
2930 cfm
Vacuum Rating - Ducting Hose
5.00" Hg
Material
Neoprene-Coated Polyester Fabric
Material - Ducting Hose
Neoprene Coated Polyester Fabric
Max. Pressure - Ducting Hose
10 psi
Ducting Hose Color
Black
Application
Dust, Chips, Air
Type - Ducting Hose
Industrial Ducting Hose
Operating Temp. Range
-40 Degrees to 250 Degrees F
Hose Reinforcement Material
Fiber
Duct Hose Type
Duct Hose for Dust
Hose Tube Material
Neoprene
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Chips & Shavings, Dust, Fumes
Water
X
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 10 in, Hose Length 25 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Vacuum Rating 5.00 in Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards UL-94V-0, Bend Radius 6.8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.