Snap Action Switch, Pin, Plunger Actuator, SPDT, 20 A at 480 V AC Contact Rating
Mfr # BA-2R-A2
Zoro # G0583037
product price: $18.69
/eaKey Features
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
20 A @ 480 V
DC Contact Rating - Snap Action Switch
20 A @ 230 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
0.95 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BA-2R-A2
Zoro #
G0583037
UPC #
-
Country of Origin
Mexico
Dimensions
Height - Snap Action Switch
0.95 in
Width - Snap Action Switch
1.94 in
Depth - Snap Action Switch
0.06 in
Actuator Length
1.94"
Length
1.94"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Mounting Dimension
1.00" Centers
Depth
0.063"
Height
0.95"
Mounting Hole Diameter
1/8 in
Body Depth
0.06 in
Overall Height
0.95 in
Body Height
0.95 in
Overall Depth
0.06 in
Body Width
1.94 in
Overall Width
1.94 in
Description
Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 20 A @ 480 V, DC Contact Rating - Snap Action Switch 20 A @ 230 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.95 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.06 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.