Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance Ballast, High Output Magnetic, Rapid, 291W RC-4S60-TP

Ballast, High Output Magnetic, Rapid, 291W (Discontinued)

  • Mfr # RC-4S60-TP
  • Zoro # G0584622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-4S60-TP
Zoro #
G0584622
UPC #
781087397626
Country of Origin
Mexico

Dimensions

Width
3 3/16 in
Height
2 5/8 in
Length
11 3/4 in

Details

Number of F48T12 Lamps
3 or 4
Number of F42T12 Lamps
3 or 4
Item
Ballast
Ballast Factor
0.92
Ballast Type
High Output Magnetic
Input Watts
291
Power Factor
0.99
Min. Starting Temp.
-20 Degrees F
Number of F72T12 Lamps
3
Fixture Ballast Type
High Output Magnetic
Number of F36T12 Lamps
3 or 4
Number of F24T12 Lamps
3 or 4

Description

Ballast, Min. Starting Temp. -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.