Hex Reducing Bushing, 304 Stainless Steel, 1/2 in x 1/4 in, Male NPT x Female NPT, Class 3000

  • Mfr # 1RRP6

  • Zoro # G0585392


product price:  $9.19
/ea

Key Features

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1RRP6
Zoro #
G0585392
UPC #
190735908327
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/4"
Pipe Size (Fittings)
1/2" x 1/4"
Pipe Size
1/2" x 1/4"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Max. Pressure
3000 psi@100 Degrees F
Standards
ASME B16.11, ASTM A182
Specific Pipe Fitting Shape
Hex Reducing Bushing
Max. Steam Pressure
2500 psi @ 350 Degrees F
Fittings Sub-Category
Bushings
Fitting Side B Pipe Threading
18
Material Grade
304
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Class
Class 3000
Fitting Side A Gender
Male
Fitting Side B Type
NPT
Includes Seal
No

Description

The ZORO SELECT - 1RRP6 is a hex reducing bushing made from 304 stainless steel, designed to connect pipes or fittings of different sizes by threading into a larger female opening and providing a smaller male-threaded connection. It features a hexagonal outer profile for wrench tightening to achieve a secure joint that is designed to form a seal when installed with appropriate thread sealant and tightened in accordance with manufacturer guidelines. This fitting is rated for a maximum pressure of 3000 psi at 100°F and a maximum steam pressure of 2500 psi at 350°F. The threads conform to ANSI/ASME B1.20.1 standards, and the fitting meets ASME B16.11 and ASTM-A-182 material specifications, making it intended for use in systems requiring corrosion resistance and elevated temperature service per ASTM A182 material specifications and related standards. Key Features:

  • Material: 304 Stainless Steel
  • Fitting Shape: Hex Reducing Bushing
  • Connection Type: Male NPT x Female NPT
  • Nominal Pipe Size: 1/2" (male) x 1/4" (female)
  • Threading: 14 TPI on male end, 18 TPI on female end
  • Pressure Class: Class 3000
  • Max. Pressure Rating: 3000 psi @ 100°F
  • Max. Steam Pressure Rating: 2500 psi @ 350°F
  • Standards: ASTM A182 for material; ANSI/ASME B1.20.1 for threads; ASME B16.11
  • No pre-applied thread sealant or included seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.