Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Blue/Orange, 4 in H, 6 3/4 in W, 11 5/8 in L

  • Mfr # 36462BLUE

  • Zoro # G0588104


product price: $6.56
/ea

Key Features

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 4 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36462BLUE
Zoro #
G0588104
UPC #
032903007008
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
6 3/4 in
Overall Height
4 in
Inside Height
3 29/32 in
Inside Length
9 29/32 in
Inside Width
5 13/32 in
Outside Width
6 3/4 in
Height
4 in
Width
6 5/8 in
Length
11 5/8 in
Outside Height
4 in
Overall WxH
6 5/8 in x 4 in
Outside Length
11 5/8 in
Hopper Height
3 7/8 in

Details

Color
Blue/Orange
Load Capacity
15 lb
Material
Plastic
Stackable
Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.12 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40130
Includes
Label Holder
Stacking Capacity
15 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
5
Weight Capacity
15 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40130
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Number of Short Divider Slots
5
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The AKRO-MILS - 36462BLUE Shelf Storage Bin is a stationary storage solution designed with precise dimensions to optimize your space. With an inside length of 9 29/32 in, an inside width of 5 13/32 in, and an inside height of 3 29/32 in, it provides ample room for various items while ensuring efficient use of shelf space. The overall measurements are slightly larger at 11 5/8 in L x 6 5/8 in W x4 in H, allowing the bins to be easily handled and arranged.
This storage bin is constructed from durable plastic material that can hold up to a load capacity of fifteen pounds. Its blue/orange color offers a visual cue for easy identification among other storage solutions. The bin's construction also allows it to be nestable when not in use or during transportation, providing additional convenience and space-saving benefits.
Included with this item is a label holder which aids organization by clearly displaying contents or categories for quick retrieval. This shelf storage bin has been built specifically for compatibility with Manufacturer No.40130 units but its generic design may suit other systems as well. Despite its robust build quality, the item remains lightweight with a volume capacity of only .12 cubic feet making it suitable for businesses seeking practical yet compact storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.