Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V

  • Mfr # 2ZXN5

  • Zoro # G0589382


product price:  $710.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2ZXN5
Zoro #
G0589382
UPC #
190735242773
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Length
15 3/4 in
Height
9 in
Max. Dia. Solids
5/16 in
Width
8 3/4 in
Manufacturers Warranty Length
1 yr
Overall Length
15.8 in
Overall Width
8.8 in
Overall Height
8.9 in
Solid Diameter (Maximum)
0.31 in
Compatible Discharge Pipe Size
1 1/4 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
110 ft
Max. Pressure - Pumps
47 psi
Motor Enclosure - Pumps
Open Dripproof
Agency Compliance
UL Approval in Motor
Inlet Pressure
200 psi
Hz
60
GPM of Water @ 80 Ft. of Head
43
GPM of Water @ 90 Ft. of Head
32
Housing Material
Cast iron
Impeller Material
Brass
Motor Type
ODP
Inlet
1-1/2"
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Phase
Three
Includes
Manual
Wetted Materials
Brass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Amps
4.4-3.9/2.0
GPM of Water @ 10 Ft. of Head
94
GPM of Water @ 50 Ft. of Head
71
Max. Liquid Temp.
200 Degrees F
GPM of Water @ 30 Ft. of Head
85
Motor RPM
3,450 RPM
Impeller Type
Closed
GPM of Water @ 40 Ft. of Head
78
Outlet
1-1/4"
Max. Pressure
47 psi
Voltage
208-230/460VAC
Bearing Type
Ball
HP
1-1/2
Port Rotation
4 Position Increments
Seal Material
Viton
GPM of Water @ 20 Ft. of Head
90
Best Efficiency GPM @ Head
54 @ 70 ft
GPM of Water @ 60 Ft. of Head
62
Max. Specific Gravity
1.0
Duty
Continuous
GPM of Water @ 25 Ft. of Head
87
GPM of Water @ 70 Ft. of Head
54
GPM of Water @ 15 Ft. of Head
92
Frame
56J
Max. Case Pressure
200 psi
Item
Centrifugal Pump
Motor Enclosure
Open Dripproof
Standards
UL Listed (Motor Only)
Features
Continuous High Pressure Circulation
Minimum Media Temperature
40 Degrees F
For Use With Potable Systems
No
Frequency
60 Hz
Nameplate Voltage
230/460V AC
Motor Frame Designation
56J
Best Efficiency Flow
54 gpm
Wetted Material
Brass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Horsepower
1 1/2 hp
Seal Type
Mechanical
Best Efficiency Head
70 ft
Shut Off Pressure (Maximum)
47 psi
Flow Rate @ 90 ft of Head (Maximum)
32 gpm
Flow Rate @ 50 ft of Head (Maximum)
71 gpm
Flow Rate @ 15 ft of Head (Maximum)
92 gpm
Discharge Rotation
90 Degrees Increments
Flow Rate @ 20 ft of Head (Maximum)
90 gpm
Flow Rate @ 40 ft of Head (Maximum)
78 gpm
Maximum RPM
3,450 RPM
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Duty Cycle
Continuous
Intake Type
NPT
Specific Gravity (Maximum)
1
Compatible with Media Type
Non-Flammable Liquids
Shaft Material
Stainless Steel
Flow Rate @ 70 ft of Head (Maximum)
54 gpm
Pump Housing Material
Cast Iron
Flow Rate @ 80 ft of Head (Maximum)
43 gpm
Flow Rate @ 30 ft of Head (Maximum)
85 gpm
Feet of Head (Minimum)
10 ft
Flow Rate @ 60 ft of Head (Maximum)
62 gpm
Impeller Design
Closed
Discharge Type
NPT
Flow Rate @ 10 ft of Head (Maximum)
94 gpm
Maximum Feet of Head
110 ft
Maximum Media Temperature
200 Degrees F
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 78 gpm, Flow Rate @ 60 ft of Head (Maximum) 62 gpm, Flow Rate @ 80 ft of Head (Maximum) 43 gpm, Maximum Feet of Head 110 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 94 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.