Trash Pump, 3", 3.0 HP, 340 GPM, Single-Phase
- Mfr # 3BSE302SS
- Zoro # G723525931
product price:Â
$
5,250.99
/ea
Key Features
Max. Head
65 ft
Voltage - Pumps
230V
Max. Hydraulic Flow
340 GPM
Outlet Diameter
3 in
HP - Pumps
3 HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3BSE302SS
- Zoro #
- G723525931
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outlet Diameter
- 3 in
Details
- Max. Head
- 65 ft
- Voltage - Pumps
- 230V
- Max. Hydraulic Flow
- 340 GPM
- HP - Pumps
- 3 HP
- Phase
- 1
Description
The Barmesa 3BSE302SS Submersible Non-Clog Sewage Pump is engineered for efficient handling of solids-laden and debris-filled water in demanding environments such as construction sites, mining operations, and stormwater drainage applications. Built with rugged cast iron construction, this 3 HP single-phase pump delivers up to 340 GPM through a 3-inch port and provides dependable performance with a maximum head of 65 feet. It features a cast iron impeller for excellent abrasion resistance and an oil-filled single mechanical seal with silicon-carbide components and stainless steel hardware to minimize leakage and simplify maintenance. Ideal for dewatering pits and non-clog sewage applications, this pump is built for durability and reliable operation.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.