Cast Iron 5 HP Centrifugal Pump 115/208-230V

  • Mfr # 3BF1J1A0

  • Zoro # G0589452


product price:  $4,178.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
5 hp
Voltage - Pumps
120/208 to 240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BF1J1A0
Zoro #
G0589452
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Manufacturers Warranty Length
1 yr
Length
20 1/2 in
Height
9 in
Width
12 7/8 in
Max. Dia. Solids
5/16 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.31 in
Overall Height
9 in
Overall Length
24.5 in
Overall Width
8.6 in

Details

HP - Pumps
5 hp
Voltage - Pumps
120/208 to 240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
150 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Open Dripproof
Amps
27.4-27
Max. Case Pressure
175 psi
Best Efficiency Range GPM @ Head
80 to 164 gpm @ 115 to 85 ft
GPM of Water @ 90 Ft. of Head
162
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Max. Liquid Temp.
212 Degrees F
Inlet
2" NPT
Max. GPM @ Head
180 @ 66 ft
Port Rotation
90 Increments
GPM of Water @ 80 Ft. of Head
170
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Outlet
1-1/2" NPT
Min. GPM @ Head
40 @ 146 ft
Motor Type
JM
Motor RPM
3,500 RPM
GPM of Water @ 140 Ft. of Head
60
Duty
Continuous
Voltage
115/208-230VAC
Frame
184JM
Max. Pressure
175 psi
GPM of Water @ 100 Ft. of Head
120
Impeller Type
Closed
HP
5
Hz
60
Motor Enclosure
Open Dripproof
Max. Specific Gravity
1.0
Phase
Single
Inlet Pressure
100 psi
Best Efficiency GPM @ Head
125 @ 115 ft
Housing Material
Cast iron
Impeller Material
Bronze
GPM of Water @ 70 Ft. of Head
177
GPM of Water @ 120 Ft. of Head
120
Item
Centrifugal Pump
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Agency Compliance
ANSI/NSF
Best Efficiency Head
115 ft
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Maximum RPM
3,500 RPM
Series
3656
Maximum Feet of Head
150 ft
For Use With Potable Systems
Yes
Horsepower
5 hp
Pump Housing Material
Cast Iron
Intake Type
NPT
Impeller Design
Closed
Seal Type
Mechanical Type 21
Flow Rate @ 140 ft of Head (Maximum)
70 gpm
Maximum Media Temperature
212 Degrees F
Standards
ANSI 61, NSF Certified
Flow Rate @ 100 ft of Head (Maximum)
145 gpm
Best Efficiency Flow
125 gpm
Mounting Orientation
Horizontal
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Priming
Manual
Flow Rate @ 70 ft of Head (Maximum)
175 gpm
Maximum Flow Rate
180 gpm
Duty Cycle
Continuous
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Flow Rate @ 80 ft of Head (Maximum)
170 gpm
Discharge Rotation
90 Degrees Increments
Nameplate Voltage
230V AC
Discharge Type
NPT
Flow Rate @ 90 ft of Head (Maximum)
160 gpm
Shut Off Pressure (Maximum)
175 psi
Minimum Flow Rate
60 gpm
Specific Gravity (Maximum)
1
Shaft Material
Stainless Steel
Motor Frame Designation
184JM
Frequency
60 Hz
Compatible with Media Type
Water
Flow Rate @ 120 ft of Head (Maximum)
120 gpm
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 230V AC, Flow Rate @ 80 ft of Head (Maximum) 170 gpm, Maximum Feet of Head 150 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 180 gpm, Flow Rate @ 100 ft of Head (Maximum) 145 gpm, Flow Rate @ 120 ft of Head (Maximum) 120 gpm, Flow Rate @ 140 ft of Head (Maximum) 70 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.