Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, High Flow, NBR

  • Mfr # SD8210G087

  • Zoro # G0591315


product price:  $908.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD8210G087
Zoro #
G0591315
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Length
2-13/16 in
Overall Height
4-3/16 in
Center Line Pipe Center Size
3-1/2 in
Overall Width
2-7/16 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water, 125 psi Light Oil
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Body Material
Stainless steel
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Enclosure
Without Junction Box, Watertight
Coil Insulation Class
F
Electrical Connections
1/2 in Conduit Hub
IP Rating
IP66
Operating Pressure Differential Water - Minimum
0 psi
Includes Coil
Yes
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Light Oil - Minimum
0 psi
Ambient Temperature - Maximum
140 Degrees F
Wattage
17.1 W
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Seal
Yes
Operating Pressure Differential Light Oil - Maximum
125 psi
Response Time
1 sec
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Fluid Temperature - Maximum
175 Degrees F
Ambient Temperature - Minimum
14 Degrees F
Thread Type
NPT
Operating Pressure Differential Water - Maximum
150 psi
Mounting Orientation
Vertical
Coefficient of Volume (Cv)
4
Operating Pressure Differential Steam - Maximum
Not Rated
Frequency
60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Valve Positions
2-Position

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.