Steel P Handle Hand Truck, Wheel Diameter: 10"

  • Mfr # SPHT-500S-HD

  • Zoro # G0593820


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52"
Overall Width
20 in.
Material
Steel
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPHT-500S-HD
Zoro #
G0593820
UPC #
691215036726
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
52"
Overall Width
20 in.
Wheel Diameter
10 in.
Wheel Width
3-1/2 in.
Rear Wheel Width
10 in.
Platform Length
16.25"

Details

Material
Steel
Color
Blue
Load Capacity
600 lb
Item
Steel P Handle Hand Truck
Wheel Type
Rigid
Assembled
No
Hand Truck Handle Type
P-Handle
Wheel Material
Pneumatic
Includes
(1) Steel Heavy Duty P-Handle Truck with Pneumatic Wheels
For Use With
The four (4) wheel design allows the operator to easily move and position awkward loads
Type
P Handle Hand Trucks
Features
Dollie construction allows user to have one free hand

Description

Steel P Handle Hand Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.