Air Release Valve, FNPT, 3/4 x 1/2, CI
Mfr # 15R75-3AT-C6V5Y
Zoro # G0594465
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
3/4"
Outlet Size
1/2"
Body Material
Cast iron
Connection Type
FNPT
Application
Clean Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15R75-3AT-C6V5Y
Zoro #
G0594465
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
3/4"
Outlet Size
1/2"
Outlet Connection Size
1/2 in
Inlet Connection Size
3/4 in
Details
Item
Air Release Valve
Body Material
Cast iron
Connection Type
FNPT
Application
Clean Water
Min. Pressure
5 psi
Max. Pressure
175 psi
Max. Vent Capacity
6 scfm at 150 psi
Standards
AWWA C512, FM, NSF 372, NSF 61, UL
Float Material
316 Stainless Steel
Vacuum Pressure
29 in Hg
Max. Fluid Temp.
250 Degrees F
Outlet Connection Type
NPT
Fluid Temperature - Maximum
200 Degrees F
Outlet Connection Gender
Female
Operating Pressure - Maximum
175 psi
Operating Pressure - Minimum
5 psi
Inlet Connection Gender
Female
Inlet Connection Type
NPT
Description
Air Release Valve, Inlet Size 3/4 in, Outlet Size 1/2 in, Application Clean Water, Min. Pressure 5 psi, Max. Pressure 175 psi, Max. Vent Capacity 6 scfm at 150 psi, Connection Type FNPT, Max. Fluid Temp. 250 Degrees F, Vacuum Pressure 29 in Hg, Body Material Cast Iron, Float Material 316 Stainless Steel, Standards AWWA C512, FM, NSF 372, NSF 61, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.