Compressed Air Filter, 250 psi, 65 cfm

  • Mfr # 4ZL39

  • Zoro # G0596757


product price:  $41.99
/ea

Key Features

Drain Type
Manual
Max. Flow
65 cfm
Filter Rating - Air Treatment
5 micron
Connection Size - Air Treatment
3/8 in NPT
Item - Air Filters
General Purpose Filter
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZL39
Zoro #
G0596757
UPC #
190735631461
Country of Origin
China

Dimensions

Connection Size - Air Treatment
3/8 in NPT
Size - Air Treatment
Intermediate
Bowl Size - Air Treatment
3.5 oz
Overall Height
7 1/8 in
Overall Width
2 11/16 in
Pipe Size
3/8" NPT
Bowl Size
3.5 oz.
Size
Intermediate
Air Outlet Size
3/8 in
Air Inlet Size
3/8 in

Details

Drain Type
Manual
Max. Flow
65 cfm
Filter Rating - Air Treatment
5 micron
Item
Compressed Air Filter
Item - Air Filters
General Purpose Filter
Max. Pressure
250 psi
Max. Temp.
175 Degrees F
Filter Rating
5 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
65 cfm
Filter Media
Compressed Air
For Removal Of
Particles, Water
Bowl Material
Metal with Sight Gauge
Housing Material
Aluminum
Bowl Material - Air Treatment
Metal with Sight Gauge
Type
General Purpose
Weight
0.61 kg
Includes
Bowl Guard
Modular Connection
No Modular Connection
Filter Efficiency
97 %
Air Outlet Type
NPT
Seal Material
Rubber
Air Inlet Gender
Female
Body Material
Aluminum
Minimum Operating Temperature
5 Degrees C
Series
Intermediate Duty
Minimum Operating Pressure
1.7 MPa
For Substance Type
Air
Filter Bowl Guard Material
Aluminum
For Fluid Type
Compressed Air
Filter Type
Particulate
Maximum Operating Pressure
250 psi
Number of Air Inlets
1
Sight Gauge Included
No
Filter Bowl Capacity
3.5 oz
Air Outlet Gender
Female
Drain Part Compatibility
114X33
Duty Rating
Intermediate Duty
Differential Pressure Indicator Included
No
Filter Bowl Guard Included
Yes
Number of Air Outlets
1
Air Flow Direction
Left to Right
Air Inlet Type
NPT
Filter Element Material
Compressed Air
Filter Bowl Material
Metal
Maximum Operating Temperature
175 Degrees F
System Location
Air Line
Drain Included
Yes
Maximum Flow Rate
65 cfm
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 65 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 11/16 in, Overall Height 7 1/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Intermediate Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.