Float Ball, Round, SS, 2 In
Mfr # GR20S4281A
Zoro # G0598577
product price:Â $22.39
/eaKey Features
Material of Construction
stainless steel
Max. Liquid Temp.
225 Degrees F
Float Dia.
2 in
Float Weight
0.92 oz
For Use With
Liquid Level
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GR20S4281A
Zoro #
G0598577
UPC #
-
Country of Origin
United States
Dimensions
Float Dia.
2 in
Thread Size
1/4"-20
Material Thickness
28 ga
Overall Diameter
2 in
Details
Item
Float Ball
Material of Construction
stainless steel
Max. Liquid Temp.
225 Degrees F
Float Weight
0.92 oz
For Use With
Liquid Level
Shape
ROUND
Thread Type
Machine Thread
Connection
Internal
Material
Stainless Steel
Connection Type
Threaded
Product Type
Float Ball
Float Shape
Cylindrical
Connection Location
Internal
Compatible Product Type
Liquid Level
Fluid Temperature - Maximum
225 Degrees F
Description
Float Ball, Stainless Steel, Internal Connection, 2 in Float Dia., Not Applicable Float Length, Float Weight 0.92 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.