5/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-48

  • Zoro # G0600266


product price:  $46.59
/ea

Key Features

Outside Diameter
5/16 in
Wall Thickness
0.065"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.183 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HTM-48
Zoro #
G0600266
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
5/16 in
Wall Thickness
0.065"
Tube Length
6 ft.
Inside Diameter
0.183 in
Outside Dia. Tolerance
+0.005 in /-0.005 in
Outside Dia.
5/16"
Inside Dia.
0.183"
Outside Diameter Tolerance
+/-0.005 in
Overall Length
6 ft

Details

Tube Material
304 Stainless Steel
Item
Tubing
Type
Seamless
Max. Pressure
6515 psi @ 72 Degrees F
Temp. Range
-425 Degrees to 1500 Degrees F
Standards
ASTM A213, ASTM A269
Fabrication
Seamless
Maximum Operating Pressure
6,515 psi @ 72 Degrees F
Tube Form
Straight
Maximum Operating Temperature
1,500 Degrees F
Material Grade
304
Temper
Annealed
System of Measurement
Inch
Features
Formability and Ductility
Weight per Foot
0.172 lb/ft
Industry Application
Food and Beverage, Mechanical, Petrochemical Processing, Pharmaceutical and Chemical
Material
304 Stainless Steel
Minimum Operating Temperature
-425 Degrees F
Cleaned and Capped
No
Resistance Properties
Corrosion Resistant

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.183 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 6,515 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 5/16 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM A213, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.065 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.