Std Duty Fan, 24,981 cfm, 115/208-230V

  • Mfr # 7CF40

  • Zoro # G0601386


product price:  $1,670.99
/ea
Item requires special delivery charges. A $800.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Motor Enclosure
Open Dripproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CF40
Zoro #
G0601386
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Venturi Clearance Dia.
48 1/2 in
Dimension A
54 in
Dimension F
48 1/2 in
Bearing Size
1 1/4 in
Max. Depth
23 1/2 in
Venturi Depth
7 in
Height
54 in
Shaft Dia.
1 1/4 in
Dimension D
2 in
Dimension E
16 1/2 in
Dimension C
7 in
Dimension B
23 1/2 in
Width (In.)
54 in
Flange Depth
2 in
Flange Width
54 in
Overall Height
54 in
For Cut-Out Length
50 1/2 in
Shaft Diameter
1 1/4 in
Venturi Diameter
48 1/2 in
For Cut-Out Height
50 1/2 in
Blade Diameter
48 in
Overall Depth
23 1/2 in
For Cut-Out Width
50 1/2 in
Overall Width
54 in
Manufacturer Warranty Length
1 yr
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Motor Enclosure
Open Dripproof
Phase
1
Bearing Type
Regreasable Pillow Block
Wall Collar Stock No.
1WBV5
Includes
Drive Package
Weatherhood No.
1WBW4
Motorized Wall Galv. Shutter Stock No.
3C731
CFM @ 0.000-In. SP
24,981 cfm
Mounting Position
Horizontal or Vertical
Assembled/Unassembled
Unassembled
Hz
60 Hz
Standards
AMCA, UL/cUL
CFM @ 0.125-In. SP
22,460 cfm
Max. Inlet Temp.
104 Degrees F
Full Load Amps
18.0/9.3-9.0
Motor RPM
1,725 RPM
Propeller Material
Galvanized Steel
Stock No.
1WDC4
Intake Guard No.
1WBU7
Max. BHP
1.8 hp
Sones @ 0.250-In. SP @ 5 Ft.
22
Fan RPM
491
Frame Material
Steel
Fiberglass Wall Shutter No.
5C220
Number of Blades
6
Fan Voltage
115/208-230V AC
Sones @ 0.000-In. SP @ 5 Ft.
22
Drive Package Included
Yes
Item
Exhaust Fan with Drive Package
CFM @ 0.250-In. SP
19,129 cfm
Galvanized Wall Shutter No.
1C211
Motor Type
3-Phase
Aluminum Wall Shutter No.
3C312
Motor Insulation
Class B
Fan Style
Panel
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.000 in SP
24,981 cfm
Vent Design
Ductless
Maximum Airflow
24,981 cfm
Mounting Orientation
Horizontal, Vertical
Frame Finish
Zinc Plated
Blade Material
Steel
Drive Type
Belt Drive
Includes Dehumidistat
No
Noise Level @ 0.125 in SP @ 5 ft
24 sones
Maximum Noise Level
22 sones
Assembled
Unassembled
Includes Grill
No
Speed Controllable
No
Exhaust Airflow @ 0.250 in SP
19,129 cfm
Noise Level @ 0.000 in SP @ 5 ft
22 sones
Frequency
60 Hz
Ventilation Type
Exhaust
Guard Type
None
Includes Motor
Yes
Number of Speeds
1
Motor Horsepower
1 1/2 hp
Exhaust Airflow @ 0.125 in SP
22,460 cfm
Number of Fans
1
Blade Finish
Galvanized
Full Load Current
18 A
Maximum Inlet Temperature
104 Degrees F
Nameplate Voltage
115/208-230V AC
Number of Shutters
0
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 24,981 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 24,981 cfm, Maximum Noise Level 22 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.