1/4" FNPT 316 SS 45 Degree Elbow

  • Mfr # 604E111N014

  • Zoro # G0601815


product price:  $2.39
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604E111N014
Zoro #
G0601815
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Outside Diameter
1/4 in

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Elbow
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Elbows
Standards
ASME B1.20.1
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
45 Degrees Elbow
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Low Lead Compliance Level
Compliant
For Pipe Schedule
40
Fitting Side B Pipe Threading
18
Color
Silver
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
18
Fitting Side A Type
NPT
Material Grade
316
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Maximum Operating Pressure
300 psi
Fitting Side B Gender
Female
Class
Class 150

Description

45 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Female, Threaded, 1/4 in, 18, 1/4 In.-18, 1/4 in, Female, Threaded, 1/4 in, 18, Not Applicable, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.