Gast Standard 2Am-Nrv-89 Air Motor

  • Mfr # 2AM-NRV-89

  • Zoro # G0602589


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Motor Design
AIR
Rotation
CW/CCW
Overall Length
5 in
Standards
ATEX
Length Less Shaft
3 41/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2AM-NRV-89
Zoro #
G0602589
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Length Less Shaft
3 41/50 in
Shaft Length
1 1/8 in
Overall Width
4 in
Outside Diameter
4 in
Overall Height
4 in
Inlet Size
1/4 in
Manufacturers Warranty Length
1 yr
Shaft Diameter
1/2 in
Mount Hole Center-to-Center Length
2 3/8 in
Mount Hole Center-to-Center Width
2 3/8 in

Details

Item
Air Motor
Motor Design
AIR
Rotation
CW/CCW
Standards
ATEX
Mount Type
Face, Hub
Includes
Muffler
Weight
4.2 lb
Output Power @ Maximum Speed
0.9 hp
Shaft Material Grade
197-223 BHN
Minimum Ambient Temperature
34 Degrees F
Series
2AM
Minimum Flow Rate
1 cfm
Output Power @ 50% Maximum Speed
0.5 hp
Mounting Orientation
Any Angle
Air Consumption
30 cfm
Maximum Flow Rate
30 cfm
Output Power @ 25% Maximum Speed
0.3 hp
System of Measurement
Inch
Air Inlet Type
NPT
Housing Material Grade
G2500
Shaft Material
Steel
Housing Material Finish
Painted
Minimum Operating Pressure
20 psi
Maximum Ambient Temperature
248 Degrees F
No Load Speed
3,000 RPM
Nameplate Speed
3,000 RPM
Air Inlet Center to Center Distance
2 1/2 in
Starting Torque
21 in-lb
Housing Material
Cast Iron
Maximum Torque
19.5 in-lb
Maximum Operating Pressure
100 psi
Motor Frame Material
Cast Iron
Inlet Gender
Female
Shaft Orientation
Inline
Max. Air Pressure
101.53 psi
Number of Vanes
4
Output Shaft Type
D-Shaft

Description

Air Motor, Output Power @ Maximum Speed 0.9 hp, Maximum Torque 19.5 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 30 cfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Face, Hub, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width Not Applicable, Weight 4.2 lb, Housing Material Grade G2500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.