Gast Standard 2Am-Ncw-7B Air Motor

  • Mfr # 2AM-NCW-7B

  • Zoro # G0602710


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Motor Design
AIR
Rotation
CW
Overall Length
5 in
Mount Type
Hub
Includes
Muffler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2AM-NCW-7B
Zoro #
G0602710
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Length Less Shaft
3 41/50 in
Shaft Length
1 1/8 in
Overall Width
4 in
Outside Diameter
4 in
Overall Height
4 in
Inlet Size
1/4 in
Shaft Diameter
1/2 in
Manufacturers Warranty Length
1 yr

Details

Item
Gast Standard 2Am-Ncw-7B Air Motor
Motor Design
AIR
Rotation
CW
Mount Type
Hub
Includes
Muffler
Standards
ATEX
Shaft Material Grade
197-223 BHN
Series
2AM
No Load Speed
3,000 RPM
Minimum Ambient Temperature
34 Degrees F
Air Consumption
30 cfm
Mounting Orientation
Any Angle
Weight
4.2 lb
Housing Material Grade
G2500
Minimum Operating Pressure
20 psi
Air Inlet Center to Center Distance
2 1/2 in
Housing Material Finish
Painted
Maximum Flow Rate
30 cfm
System of Measurement
Inch
Nameplate Speed
3,000 RPM
Output Power @ 25% Maximum Speed
0.3 hp
Maximum Ambient Temperature
248 Degrees F
Starting Torque
21 in-lb
Shaft Material
Steel
Output Power @ 50% Maximum Speed
0.5 hp
Air Inlet Type
NPT
Minimum Flow Rate
1 cfm
Output Power @ Maximum Speed
0.9 hp
Motor Frame Material
Cast Iron
Maximum Torque
19.5 in-lb
Housing Material
Cast Iron
Inlet Gender
Female
Maximum Operating Pressure
100 psi
Shaft Orientation
Inline
Max. Air Pressure
101.53 psi
Number of Vanes
4
Output Shaft Type
D-Shaft

Description

Gast Standard 2Am-Ncw-7B Air Motor, Output Power @ Maximum Speed 0.9 hp, Maximum Torque 19.5 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 30 cfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Hub, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width Not Applicable, Weight 4.2 lb, Housing Material Grade G2500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.