Fire Hose Nozzle, 1-1/2 In., Red

  • Mfr # PFNB150S

  • Zoro # G0605866


product price:  $25.89
/ea

Key Features

Thread Type
NPSH
Body Material
Polycarbonate
Inlet Size
1 1/2 in
Activation Method
Twist
Maximum Flow Rate
75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFNB150S
Zoro #
G0605866
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1 1/2 in

Details

Item
Fire Hose Nozzle
Thread Type
NPSH
Body Material
Polycarbonate
Activation Method
Twist
Maximum Flow Rate
75 gpm
Bumper Color
Red
Grip Type
Standard
Flow Rate
75 gpm
Spray Pattern
Solid Stream
For Use With
Water
Finish
Polycarbonate
Product Type
Fire Hose Nozzle
Maximum Pressure
100 psi

Description

Fire Hose Nozzle, Activates By Twist, Body Material Polycarbonate, Grip Type Standard, Inlet Size 1 1/2 in, Maximum Flow Rate 75 gpm, Maximum Pressure 100 psi, Product Type Fire Hose Nozzle, Spray Pattern Solid Stream, Thread Type NPSH, Bumper Color Red, Finish Polycarbonate, For Use With Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.