Brass Solenoid Valve Less Coil, Universal, 1/4 in Pipe Size

  • Mfr # 008604

  • Zoro # G0606462


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Valve Design
3-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Flow Range
0.22 to 1.4 gpm
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
008604
Zoro #
G0606462
UPC #
190735321744
Country of Origin
Mexico

Dimensions

Overall Length
1 1/2 in
Overall Height
4 in
Nominal Pipe Size
1/4 in
Orifice Diameter
3/32 in

Details

Valve Design
3-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Flow Range
0.22 to 1.4 gpm
Airflow
Up to 11.9 scfm
Operation Type
Direct Acting
Body Material
Brass
Item
Solenoid Valve Less Coil
Safe Working Water Pressure
500 psi
For Use With
Dayton Solenoid Coils
Seal Material
NBR
Operating Pressure Differential Light Oil - Maximum
40 psi
Operating Pressure Differential Air/Inert Gas - Maximum
40 psi
Coefficient of Volume (Cv)
0.17, 0.22
Fluid Temperature - Maximum
180 Degrees F
Compatible with Brand
Dayton
Valve Starting Configuration
Configurable
Operating Pressure Differential - Minimum
0 psi
Outlet Connection Type
NPT
Environmental Rating
Indoor, Outdoor
Valve Body Style
Straight
Operating Pressure Differential Steam - Maximum
Not Rated
Inlet Connection Type
NPT
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
40 psi
Thread Type
NPTF
Valve Positions
2-Position
Mounting Orientation
Horizontal or Vertical
Operating Temperature - Maximum
180 Degrees F
For Media
Air, Light Oil, Water
Valve Ways
3-Way
Airflow - Maximum
11.9 scfm
Operating Pressure Differential - Maximum
40 psi

Description

Solenoid Valve Body, Valve Ways 3-Way, Valve Positions 2-Position, Valve Starting Configuration Configurable, Body Material Brass, Nominal Pipe Size 1/4 in, Orifice Diameter 3/32 in, Coefficient of Volume (Cv) 0.17, 0.22, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 40 psi, Operating Pressure Differential Water - Maximum 40 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Indoor, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.