2" FNPT Bronze Ball Valve Inline

  • Mfr # 7010810

  • Zoro # G0609156


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Bronze
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010810
Zoro #
G0609156
UPC #
670750656057
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
4.68 in
Handle Length
7.75 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in

Details

Ball Material
Chrome Plated Bronze
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
FNPT x FNPT
Item
Ball Valve
Features
SS Lever & Nut
Handle Type
Lever
Seat Material
PTFE
Max. Pressure
600 PSI CWP
Stem Material
Brass
Handle Material
Stainless Steel
Temp. Range
-20 Degrees to 450 Degrees F
Compliance
MSS SP-110
Stem Type
Blowout Resistant
Body Material
Bronze
Standards
ARRA Compliant, ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
Two Piece
Vacuum Service Rating
29 in Hg
Coefficient of Volume (Cv)
0.01
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Color - Valve Body
Bronze
Operating Temperature - Maximum
500 Degrees F
Connection Type - Side 1
NPT
Handle - Locking
Non-Locking
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Maximum Pressure - Steam
150 PSI WSP
Color - Valve Handle
Yellow
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.