Stainless Steel Ball Valve Inline 1/4" x 3/8" (Discontinued)
- Mfr # 1BVL6
- Zoro # G0609777
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1BVL6
Zoro #
G0609777
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1/4 in x 3/8 in
Details
Body Material
316 Stainless Steel
Body Style
Inline
Ball Valve Basic Body Material
Stainless Steel
Item
Ball Valve
Seat Material
PTFE
Ball Material
Stainless Steel
Temp. Range
40 Degrees to 200 Degrees F
Max. Pressure
500 psi CWP
Connection Type
MNPT x NPSM Male
Port
Full
Valve Structure
2-Piece
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Standards
ASTM A351-ZF8M
Stem Material
Stainless Steel
Type
Two Piece
Connection
MNPT x NPSM Male
Material of Construction
316 Stainless Steel
Sub-Category
Steel Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel, Ball Material Stainless Steel, Seat Material PTFE, Stem Material Stainless Steel, Stem Type Blowout Proof
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.