This item is Discontinued.

Dayton Motor 4Z528 w/4Z828 Controller 7Z868

Motor 4Z528 w/4Z828 Controller (Discontinued)

  • Mfr # 7Z868
  • Zoro # G0612857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7Z868
Zoro #
G0612857
UPC #
-
Country of Origin
Unknown

Details

Item
Combination Motor/Controller
HP
1/6
Voltage
90VDC
Nameplate RPM
1800
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Amps
1.80
Rotation
CW/CCW
Full Load Torque
5.63 in.-lb.
Motor Mounting Type
Face/Base
Motor Application
Variable Speed
Input Voltage
115 vac
Motor Design
DC Permanent Magnet
Includes
4Z528 Motor and 4Z828 Controller

Description

Combination Motor/Controller, DC Permanent Magnet, Totally Enclosed Nonventilated, 1/6 HP, Nameplate RPM 1800, Voltage 90V DC, Motor Amps 1.80, Full Load Torque 5.63 in-lb, Face/Base Motor Mounting Type, CW/CCW Rotation, Input Voltage 115V AC, Includes 4Z528 Motor and 4Z828 Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.