DPST Tank Liquid Level Switch Close on Rise 50 psi

  • Mfr # 9037HG30

  • Zoro # G0612997


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
50 psi
Standards
CE, CSA, CSA File LR25490, UL Listed, UL 50, UL 508, UL File E12158
Float Travel
6 1/4 in
Conduit Size
3 1/2 in
Max. Voltage
475 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9037HG30
Zoro #
G0612997
UPC #
785901075530
Country of Origin
Mexico

Dimensions

Conduit Size
3 1/2 in
Width
11.3 in
Float Dia.
2.58 in
Overall Length
16.06 in
Float Length
7.13 in
Stem Length
5.07 in
Height
5.98 in
Tank Connection Size
2-1/2 in MNPT
Overall Height
5.98 in
Stem Thread Size
2 1/2 in MNPT
Overall Width
2.88 in
Float Diameter
2.58 in
Manufacturer Warranty Length
18 mo

Details

Max. Pressure
50 psi
Item
Liquid Level Switch
Standards
CE, CSA, CSA File LR25490, UL Listed, UL 50, UL 508, UL File E12158
Float Travel
6 1/4 in
Max. Voltage
475 V
Float Switch Contact Form
DPST
Operating Temp. Range
-22 Degrees to 220 Degrees F
NEMA Rating
1
Mounting
Side
HP @ 1 Phase - 240V
3 hp
Switch Function
Close On Rise
Stem Material
Stainless Steel
Electrical Connections
Screw Clamp
HP @ 1 Phase - 120V
2 hp
Includes
Rod and Float
Body Material
Steel
Float Material
Stainless Steel
Float Rod Angle
90 Degrees
Float Switch Float Material
Stainless Steel
Float Position
Left
Max. Current
600 A
HP @ 3 Phase - 240V
5 hp
Contact Form
DPST-2NC
Operating Temperature - Maximum
220 Degrees F
Mounting Style
Closed Tank Vertical
Electrical Connection
Screw Clamp
Series
9037H
Minimum Media Specific Gravity
0.85
Proof Pressure
50 psi
Horsepower @ Three Phase - 240V AC
5 hp
NEMA Enclosure Rating
1
Voltage Rating - Maximum
575 V
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Single Phase - 240V AC
3 hp
Operating Temperature - Minimum
-22 Degrees F

Description

Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Travel 6 1/4 in, NEMA Rating 1, Tank Connection Size 2-1/2 in MNPT, Max. Pressure 50 psi, Operating Temp. Range -22 Degrees to 220 Degrees F, Overall Length 16.06 in, Float Material Stainless Steel, Float Length 7.13 in, Float Dia. 2.58 in, Stem Material Stainless Steel, Stem Length 5.07 in, Height 5.98 in, Width 11.3 in, Contact Form DPST-2NC, Max. Voltage 475 V, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.