3/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6BNC02

  • Zoro # G0616655


product price:  $2.85
/ea

Key Features

Pipe Size - Nominal
3/8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6BNC02
Zoro #
G0616655
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
1.5 in
Pipe Size (Fittings)
3/8"
Wall Thickness
0.091 in
Inside Dia.
1/2 in
Pipe Size (Nominal)
3/8"
Outside Dia.
11/16 in
Pipe Size
3/8"
Outside Diameter
11/16 in
Overall Length
1 1/2 in
Inside Diameter
1/2 in
Nominal Pipe Size
3/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Thread Type
NPT
Pipe Fitting Connection Type
MNPT x MNPT
Fittings Sub-Category
Nipples
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
Item
Nipple
Max. Pressure
1486 psi
Specific Pipe Fitting Shape
Nipple
Temp. Range
-20 Degrees to 650 Degrees F
Pipe Thread Type
MNPT x MNPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Thread Type
NPT
Side A Gender
Male
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Side B Thread Type
NPT
Material Grade
316
Gravity Flow
No
Schedule
Schedule 40
Side B Gender
Male
Fitting Compatibility
Schedule 40
Material
Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
1486 psi
Metal Pipe Construction
Welded
Maximum Operating Temperature
650 Degrees F
Thread Configuration
Threaded on Both Ends

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1,486 psi, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 1 1/2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.