Flat Washer, For Screw Size 1/2" , 316 Stainless Steel Plain Finish, 5 PK

  • Mfr # WAS40512

  • Zoro # G0618247


product price:  $8.95
/pk 5, $1.79/ea

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.074 in
Maximum Thickness
0.121 in
Standards
SAE Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAS40512
Zoro #
G0618247
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2"
Outside Diameter
1 1/16 in
Minimum Thickness
0.074 in
Maximum Thickness
0.121 in
Inside Diameter
0.531 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
Standards
SAE Standard
System of Measurement
Inch
Washer Material Grade
316
Rockwell Hardness
B70
Thickness Tolerance
-0.014 in/ +0.005 in
Application
Tight Fit Assembly
Type
SAE Flat Washer
Tensile Strength
75,000 psi
Dimensional Standards
ANSI B18.21.1
Material Quality Standards
ASTM A276
Pack Size
Small Pack
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Solvent-Resistant, Salt Water-Resistant
Material Grade/Class
316
For Use With
Screws and Studs
Washer Type
Small OD
FDA Approved
Not FDA Approved
Hardness
83 HRB

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ANSI B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 1/8 in, System of Measurement Inch, Minimum Thickness 5/64 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.