Honeywell Miller
Shock-Absorbing Lanyard, 6 ft., Green
Mfr # 940WLS-Z7/6FTGN
Zoro # G0619221
Free Shipping & Returns
$177.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, OSHA
- Locking Harness Connection Hook Type Snap
- Strap Width 1"
- Number of Legs 1
- Series Miller
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green 233TWLS-Z7/6FTGN
- HONEYWELL MILLER Vertical Access Ladder System Kit, 40 ft, 310 lb Weight Capacity GG0040
- HONEYWELL MILLER Tubular Webbing, 72 in, Yellow 216WLS-Z7/6FTYL
- HONEYWELL MILLER Horizontal Lifeline, 210 ft., Silver X00210
- HONEYWELL MILLER Positioning/Restraint Lanyard, 4 ft., White 212WLS-Z7/4FTYL
- HONEYWELL MILLER Vertical Lifeline, 100 ft., Blue, Gray 300L-Z7/100FTBL
- HONEYWELL MILLER Positioning Lanyard, 75 ft., White 198RLS-2-Z7/75FTWH
- HONEYWELL MILLER Personal Fall Limiter, Smooth Edge Single Leg, Series: TurboLite MAX, 420 lb Load, 6 ft L, Spectra W MFLEW-3/6FT
- HONEYWELL MILLER Personal Fall Limiter, Smooth Edge Single Leg, Series: TurboLite MAX, 420 lb Load, 12 ft L, Spectra MFLEW-11/12FT
- GEMTOR 6 ft.L Shock Absorbing Lanyard SP1101LA6
- GF PROTECTION Guardian 01231, 6' Double Leg External Shock Lanyard Steel Rebar Hook 1231
- Honeywell Miller Fall Protection