Shop All Lanyards and Lifelines
Msa Safety
Self-Retracting Lifeline, 10 ft L, 1Leg
Mfr # VSOHW-031-NE-A
Zoro # G807167200
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Green
- Series V-SHOCK Personal Fall Limiter
- Anchoring Location Overhead Only
- SRL Housing Material Glass-Filled Nylon
- Visual Load Indicator Yes
Product Information
- Brand Msa Safety
- MFR # VSOHW-031-NE-A
- Zoro # G807167200
- UPC # 641817264799
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Width | 1 in |
Lifeline Diameter | 3 5/8 mm |
Details
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 10 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series V-SHOCK Personal Fall Limiter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB271SWH3X003000)
- LYLE No Overnight Parking Sign, 18" x 12, NP-056-12HA (NP-056-12HA)
- TRAVELSOX Travelsox TS 1000 Patented Graduated Compression OTC Flight Travel Socks; Khaki - Small (TS1000_KH_SM)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x34 (LU20RB 30 34)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PJ-A-TB)
- MSA SAFETY Lanyard, 6 ft., Black, Gray (10193554)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63162-00E)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DB-A)
- MSA SAFETY Lanyardard, SM.Snap, Adj, Twin, 6 ft., ANSI (10191756)
- MSA SAFETY Lanyardard, LG.Snap, Adj, Twin, 6 ft., ANSI (10191758)
- SAFEWAZE PRO 4' Energy Absorbing Lanyard: Snap Hook (FS560-4)
- Msa Safety Fall Protection