Shaft Collar, Clamp, 2Pc, 1-3/8 In, Alum

  • Mfr # SP-22-A

  • Zoro # G0620295


product price:  $20.99
/ea

Key Features

Material
2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
2 1/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP-22-A
Zoro #
G0620295
UPC #
634529020777
Country of Origin
United States

Dimensions

Bore Dia.
1 3/8 in
Outside Dia.
2 1/4 in
Dimension Type
Inch
Width
9/16 in
Screw Size
1/4"-28
Clearance Dia.
2.437 in
Width Tolerance
+0.003/-0.010 in
For Shaft Diameter
1 3/8 in
Clearance Diameter
2.47 in
Collar Width
9/16 in
Bore Diameter
1 3/8 in
Collar Outside Diameter
2 1/4 in
Screw Thread Size
1/4"-28

Details

Material
2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
2 Piece Clamp
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Item
Shaft Collar
Material - Collars
2024 Aluminum
System of Measurement
Inch
Item - Shaft Collars
Shaft Collar
Screw Seating Torque
170 lb-in
Bore Tolerance
+0.002/+0.0005 in
Collar Material Grade
2024
Collar Material Finish
Bright
Screw Material Finish
Black Oxide
Collar Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
225 Degrees F
Bore Type
Round
Collar Construction
2-Piece
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Socket Cap Screw
Screw Location from Center
0.92 in
Shaft Tolerance
+0.0000/-0.0005 in
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Weight
0.1459 lbs
Finish
Bright, No Plating
Screw Location (R)
0.922 in
Number of Screws
2

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.47 in, Collar Width 9/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.