Adjustable Web Lanyard, 4 ft. Length, Snap Hook, 1 Leg(s), 310 lb. Weight Capacity

  • Mfr # 1231012

  • Zoro # G0620755


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1231012
Zoro #
G0620755
UPC #
840779040421
Country of Origin
United States

Dimensions

Length
4 ft.

Details

Item
Adjustable Web Lanyard
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Number of Legs
1
Anchorage End Connection
Snap Hook
Max. Working Load
310 lb.

Description

Lnyd Web Adj 4 9502116 Ends

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.