Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance Ballast, Magnetic, Rapid, 63W RM-2S35-TP

Ballast, Magnetic, Rapid, 63W (Discontinued)

  • Mfr # RM-2S35-TP
  • Zoro # G0621302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-2S35-TP
Zoro #
G0621302
UPC #
781087003206
Country of Origin
Mexico

Dimensions

Width
2 3/8 in
Height
1 1/2 in
Length
6 1/2 in
Length (Straight Wireway)
6 1/2 in

Details

Item
Ballast
Input Watts
63
Power Factor
0.92
Number of F40T12 U-Bend Lamps
2
Ballast Type
Magnetic
Ballast Factor
0.63
Min. Starting Temp.
60 Degrees F
Light Output
Normal
Total Harmonic Distortion
Less Than 20%
Number of F40T12 Lamps
2
Fixture Ballast Type
Magnetic

Description

Ballast, Min. Starting Temp. 60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.