Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK

  • Mfr # U38400.025.0004

  • Zoro # G0624014

CAD Available

product price:  $5.49
/pk 100, $0.05/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Outside Diameter
3/4 in
Minimum Thickness
0.063 in
Maximum Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38400.025.0004
Zoro #
G0624014
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4"
Outside Diameter
3/4 in
Minimum Thickness
0.063 in
Maximum Thickness
0.063 in
Inside Diameter
0.313 in
Outside Diameter Tolerance
0.745-0.765
Inside Diameter Tolerance
0.308-0.328

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
0.051-0.08 in
Application
Bearing Surface for Fasteners and Fixtures
Color
Silver
Type
USS Flat Washer
Rockwell Hardness
140HV
Minimum Temperature
-58 Degrees C
Material Quality Standards
Not Rated
Removable
Removable
Dimensional Standards
ASME B18.21.1
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
RoHS Compliant
RoHS Compliant
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
Pack Size
Small Pack
Maximum Temperature
350 Degrees C
For Use With
Screws and Bolts
Hardness
140 HV

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1/4 in, Inside Diameter 0.313 in, Outside Diameter 3/4 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color Silver, Inside Diameter Tolerance 0.308-0.328, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.