Two-Hole Compression Lug, 6 AWG Max, 1/4 in Stud, Long Barrel, Copper, Blue

  • Mfr # YAZV6C2TC14FX

  • Zoro # G0629588


product price:  $9.59
/ea

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YAZV6C2TC14FX
Zoro #
G0629588
UPC #
781810223352
Country of Origin
Unknown

Dimensions

For Wire Size
6 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.48 in
Dimension - B Length inch
0.75 in
Dimension - N inch
0.31 in
Dimension - Pad Width inch
0.48 in
Conductor - Copper Flex G Size Range
6 AWG
Conductor - Copper Flex I Size
6 AWG
Dimension - Bolt Hole Size inch
0.27 in
Dimension - Strip Length inch
42372
Conductor - CopperWeld Str Size
6 A AWG;6 C AWG;6 D AWG
Dimension - Outside Diameter inch
0.31 in
Conductor - Copper Flex M Size
6 AWG
Conductor - Copper Str Size
6 AWG
Conductor - Copper Flex K Size
6 AWG
Conductor - Copper DLO Size
6 (61/#24) DLO
Conductor - CopperWeld Str Size Range
6 A AWG-6 D AWG
Dimension - Length Overall inch
2.22 in
Dimension - L Length Overall mm
56 mm
Conductor - Copper Flex H Size Range
6 AWG
Dimension - Hole Size mm
7 mm
Dimension - Hole Size inch
0.27 in
Conductor - Copper Flex M Size Range
6 AWG
Dimension - B Length fraction
3/4 in
Conductor - Copper Flex H Size
6 AWG
Conductor - Copper Flex K Size Range
6 AWG
Conductor - Copper DLO Size Range
6 (61/#24) DLO
Conductor - Copper Flex I Size Range
6 AWG
Dimension - Z inch
0.34 in
Conductor - Copper Flex G Size
6 AWG
Dimension - Length Side B inch
2.65 in
Stud Hole Size (In.)
1/4"
Lug Length X Tongue Width (In.)
2.65 x 0.48 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
7, 374
Color Code
Blue
Standards
CSA Approved
Application
For Flex Conductors
Physical Attribute - Number of Holes
2
Rating - KVA
35 kV
Die Index
7;374
Voltage - Maximum
35000
Feature - Barrel Style
Skived
Type
Long Barrel, Skive
Conductor - Material
Copper
Rating - Minimum Voltage
600
Plated
Y
Plating Type
Tin
Certification - CSA Approved
Yes
Feature - Barrel Type
Long
Physical Attribute - Tongue Angle
Straight
Stud Hole Spacing (In.)
5/8"
Lug Material
Aluminum
Bolt Hole
1/4 in
Center Spacing
5/8 in
Number of Holes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.