Hex Bushing Red Brass Hex Bushing, 1 in Male NPT X 3/4 in Female NPT

  • Mfr # 1VFZ2

  • Zoro # G0636124


product price:  $10.39
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 3/4"
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Red Brass
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VFZ2
Zoro #
G0636124
UPC #
190735908754
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Pipe Size
1" x 3/4"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Red Brass
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Item
Hex Bushing
Basic Fitting Shape
Bushing
Pipe Fitting Schedule/Class
Class 125
Max. Pressure
125 psi
Standards
ASME B16.15, ASTM B584
Specific Pipe Fitting Shape
Hex Bushing
Temp. Range
-20 Degrees to 400 Degrees F
Class
125
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Includes Seal
No
Maximum Operating Pressure
200 psi
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No

Description

Straight, Brass, Class 125, 1 in, Male, Threaded, 3/4 in, Female, Threaded, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.