Welding Gloves, Cowhide, L, 1 PR

  • Mfr # 1265

  • Zoro # G0636435


product price:  $23.35
/pr
Sold in multiples of 12 for $280.20

Key Features

Glove Size
L
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide
Glove Liner Material
Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1265
Zoro #
G0636435
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Welding Gloves
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide
Glove Liner Material
Wool
Cuff Style
Straight

Description

Imp Blue Wldrs,Alum Wool Ln-Cd, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products