Shop TILLMAN
See all product information
Create Account
Premium Grade TIG Welding Gloves, XL, Top Grain Kid Skin Stitching/Split Cowhide Leather Cuff, Pearl
- Mfr # 24CXL
- Zoro # G516311277
product price:Â
$
32.15
/ea
Sold in multiples of 6 for
$192.90
Key Features
Glove Size
XL
Cuff Material
Split Cowhide Leather
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Top Grain Kid Skin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24CXL
- Zoro #
- G516311277
- UPC #
- 608134002442
- Country of Origin
- China
- Cuff Material
- Split Cowhide Leather
- Application
- TIG
- Cuff Style
- Gauntlet
- Glove Back Material
- Top Grain Kid Skin
- Glove Leather Grade
- Premium
- Palm Material
- Kid Skin Leather
- Thumb Style
- Straight Thumb
- Glove Liner Material
- Unlined
- Series
- 24C
- Color
- Pearl
Dimensions
- Glove Size
- XL
Description
Tillman TIG welding gloves premium grade, series: 24C, extra-large size, kid skin leather palm, top grain kid skin back/Kevlar Stitching/Split cowhide leather cuff, pearl, straight thumb style, unlined lining, gauntlet cuff, 12 in length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.