80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 1005R2630A3E20B4D3C1P6

  • Zoro # G0638797


product price:  $663.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1005R2630A3E20B4D3C1P6
Zoro #
G0638797
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
80 in
Bottom Width
30 in
Base Depth
50 in
Step Width
24 in
Overall Width
30 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
40 in
Caster Diameter
4 in
Base Width
30 in
Base Length
40 in
Reach Height - Maximum
10.8 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
5
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Rear Exit
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Ladder Actuation
Foot Activated Step Lock
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Climbing Angle
59 Degrees
Assembled/Unassembled
Assembled
Color
Gray
Ladder Tread
Serrated
Weight
97 lb
Series
Series 1000
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel
Exit Direction
Forward, Rear
Ladder Type
Rolling Ladder
Assembly
Assembled
Tread Type
Serrated

Description

Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 50 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.