Abrasive Roll, 1-1/2" W x 150 ft. L, 180G

  • Mfr # 73154

  • Zoro # G0639917


product price:  $32.49
/ea

Key Features

Overall Length
150 ft
Overall Width
1 1/2 in
Grade
Very Fine
Grit
180
Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73154
Zoro #
G0639917
UPC #
-
Country of Origin
Peru

Dimensions

Overall Length
150 ft
Overall Width
1 1/2 in
Length
150 ft
Width
1 1/2 in

Details

Item
Abrasive Roll
Grade
Very Fine
Grit
180

Description

Abrasive Roll, Grade Very Fine, Grit 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.