Equipment Roller Kit, 8,800 lb. Cap

  • Mfr # 2MPP9

  • Zoro # G0641654


product price:  $1,060.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Overall Length
70 in
Overall Width
4 in
Color
Red
Load Capacity
8,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2MPP9
Zoro #
G0641654
UPC #
190735226568
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
70 in
Overall Width
4 in
Handle Length
33 1/2 in
Roller Length
2 in
Roller Dia.
3/4 in
Deck Length
6 in
Caster Wheel Width
2 in
Width Across Deck
3 1/2 in
Top Plate Length
3 1/2 in
Deck LxWxH
6 in x 4 in x 4 in
Top Plate LxW
3 1/2 in x 3 1/2 in
Deck Height
4 in
Roller Axle Diameter
3/4 in
Axle Dia.
5/16 in
Top Plate Thickness
3/8 in
Overall LxWxH
6 1/8 in x 4 in x 4 in
Roller Width
2 in
Deck Width
4 in
Top Plate Width
3 1/2 in

Details

Color
Red
Load Capacity
8,800 lb
Item
Machine Roller Kit
Roller Type
Rigid and Swivel
Number of Rollers
13
Includes
(4) skates, (2) steering handles, (1) storage case
Roller Material
Steel
Frame Material
Steel
Weight
53 lb
Number of Decks
1
Caster Frame Material
Steel
Caster Wheel/Tread Material
Nylon
Caster/Roller Mounting Location
Standard
Top Plate Type
Swivel with Lock
Frame Finish
Powder Coated
Roller Bearing Type
Ball Bearing
Non-Marking Casters/Wheels
Yes
Assembled
Yes
Roller Tread Material
Steel
Caster/Roller Configuration
(12) Rollers
For Movement Type
Turn/Swivel
Top Plate Surface
Rubber Padded
Non-Marking Rollers
Yes

Description

Machine Roller Kit, Load Capacity 8,800 lb, Deck Length 6 in, Deck Width 4 in, Deck Height 4 in, For Movement Type Turn/Swivel, Top Plate Length 3 1/2 in, Top Plate Width 3 1/2 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel with Lock, Width Across Deck 3 1/2 in, Caster/Roller Configuration (12) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 70 in, Overall Width 4 in, Overall Height 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.