1-1/4" FNPT 304 SS Union

  • Mfr # 400U111N114

  • Zoro # G0645233


product price:  $26.69
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400U111N114
Zoro #
G0645233
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Pipe Size
1-1/4"
Hex Size
64.5 mm
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side A Outside Diameter
1 1/4 in
Overall Length
53.5 mm
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side B Outside Diameter
1 1/4 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Fittings Sub-Category
Unions
Specific Pipe Fitting Shape
Union
Max. Pressure
300 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Color
Silver
For Pipe Schedule
40
Material Grade
304
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Maximum Operating Pressure
300 psi
Includes Seal
No
Fitting Side A Pipe Threading
11
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
11
Low Lead Compliance Level
Compliant
Fitting Side B Type
NPT
Class
Class 150

Description

The ZORO SELECT - 400U111N114 is a stainless steel pipe fitting designed for connecting sections of piping in various plumbing or fluid transfer systems. This fitting features stainless steel construction with corrosion resistance. It is compatible with standard pipe dimensions to integrate with existing stainless steel piping.
Key Features:

  • Made of stainless steel.
  • Classified as a stainless steel pipe fitting, suitable for joining or altering piping routes.
  • Compatible with standard pipe dimensions.
  • Supplied as a single item per purchase for use in pipe assembly or repair.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.