Ducting Hose, 6 In. ID, 25 ft. L, Rubber

  • Mfr # 0658-0600-0601

  • Zoro # G0646107


product price:  $284.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
6 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
18 psi
Hose Color
Black, Blue
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0658-0600-0601
Zoro #
G0646107
UPC #
-
Country of Origin
Unknown

Dimensions

Hose Inside Dia.
6 in
Hose Length
25 ft
Bend Radius
4.5 in
Ducting Hose Inside Dia.
6"
Ducting Hose Length
25 ft.
Inside Dia.
6"
Length
25 ft.
Length - Ducting Hose
25 ft.
Inside Dia. - Ducting Hose
6"
Bend Radius - Ducting Hose
4.5"
Ducting Hose Bend Radius
4.5"

Details

Max. Working Pressure @ 70 F
18 psi
Hose Color
Black, Blue
Temp. Range
-60 Degrees to 275 Degrees F
Application
Dust
Item
Industrial Ducting Hose
Ducting Hose Material
Santoprene Thermoplastic Rubber
Color
Black and Blue
Operating Temp. Range
-60 Degrees to 275 Degrees F
Ducting Hose Color
Black/Blue
Max. Pressure - Ducting Hose
18 psi
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Max. Pressure
18 psi
Vacuum Rating - Ducting Hose
17.00" Hg
Vacuum Rating
17.00 in Hg
Material
Santoprene Thermoplastic Rubber
Max. Pressure
18 psi
Color - Ducting Hose
Black/Blue
Number of Plies
1
Ducting Hose Vacuum Rating
17.00" Hg
Material - Ducting Hose
Santoprene Thermoplastic Rubber
Max. Flow
980 cfm
Ducting Hose Type
Industrial Ducting Hose
Hose Tube Material
TPE
Hose Reinforcement Material
Carbon Steel
Duct Hose Type
Duct Hose for Dust
For Media Type
Chips & Shavings, Dust, Fumes
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Blue, Vacuum Rating 17.00 in Hg, Max. Working Pressure @ 70 F 18 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.