Shop NORDFAB

Round 60 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 ga GA, 14 1/2 in W, 17-1/4" L, 8 in H

  • Mfr # 8040400075
  • Zoro # G2385671

product price: 
$
390.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
8"
Width
14 1/2 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8040400075
Zoro #
G2385671
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8"
Width
14 1/2 in
Height
8 in
Inlet Diameter
8"
Length
17 1/4 in
Outlet Diameter
8 in
Duct Fitting Diameter
8 in
Duct Fitting Length
17 1/4 in
Overall Height
8 in
Overall Width
14 1/2 in
Overall Length
17 1/4 in
Centerline Radius
1 1/2 in
Inside Diameter
8 in
For Nominal Duct Diameter
8 in
For Duct Height
8 in
Material Thickness
22 ga
For Duct Width
8 in
Wire Rope Length
17 1/4 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
60 Degree Elbow
Damper Shape
Round
Duct Fitting Item
60 Degree Elbow
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Type
60 Degrees
Color
Silver
Series
QF
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Number of Pieces
1
End Type
Rolled Edge
For Duct Shape
Round
Connection Type
Clamp Together
Shape
Elbow
Material Grade
304
Angle
60 Degrees
Compatible with Brand
Nordfab
Weight
6.1 lb
Product Type
Elbow
Shell Material
Stainless Steel
Wire Color
Silver

Description

60 Degree Elbow, For Nominal Duct Diameter 8 in, Material Stainless Steel, Overall Length 17 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 6.1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 8 in, Shape Elbow, End Type Rolled Edge, For Duct Width 8 in, Maximum Airflow Not Applicable, Inside Diameter 8 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 8 in, Overall Height 8 in, Centerline Radius 1 1/2 in, Angle 60 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.