Adjustable Relief Valve, 2-1/2 In, 100 psi

  • Mfr # 0019-J11-MG0100

  • Zoro # G0646536


product price:  $1,422.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2 1/2"
Outlet Size
2 1/2"
Body Material
Bronze
Outlet Type
MNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0019-J11-MG0100
Zoro #
G0646536
UPC #
-
Country of Origin
Japan

Dimensions

Inlet Size
2 1/2"
Outlet Size
2 1/2"
Overall Length
6"
Overall Height
11-1/8"
Inlet Connection Size
2 1/2 in
Outlet Connection Size
2 1/2 in

Details

Body Material
Bronze
Item
Adjustable Relief Valve
Outlet Type
MNPT
Inlet Type
FNPT
Factory Set Pressure
100 psi
Application
Overpressure relief and protection of pumps, tanks, linesand hydraulic systems, pressure regulationand continuous by-pass relief
Test Lever
Test Lever Not Included
Spring Material
316 Stainless Steel
Disc Material
Bronze
Temp. Range
-60 Degrees to 406 Degrees F
Outlet Connection Type
NPT
Pilot Adjustment - Maximum
300 psig
ASME Section Code
Non-Code
Inlet Connection Type
NPT
Operating Temperature - Minimum
-60 Degrees F
Operating Pressure - Minimum
16 psi
Outlet Connection Gender
Male
Operating Temperature - Maximum
406 Degrees F
Operating Pressure - Maximum
514 psi
Inlet Connection Gender
Female
Pilot Adjustment - Minimum
5 psig

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 2 1/2 in, Outlet Size 2 1/2 in, Factory Set Pressure 100 psi, Disc Material Bronze, Overall Height 11 1/8 in, Application Overpressure relief and protection of pumps, tanks, linesand hydraulic systems, pressure regulationand continuous by-pass relief, Overall Length 6 in, Spring Material 316 Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Test Lever Not Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.