1/4" Glass Filled Polypropylene Ball Cone Spring Check Valve

  • Mfr # FP CHK 694-4F4F-F

  • Zoro # G0651463


product price:  $16.69
/ea

Key Features

Pipe Size
1/4"
Hex Size
1 15/64"
Connection Type
FNPT
Connection
FNPT
Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FP CHK 694-4F4F-F
Zoro #
G0651463
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Hex Size
1 15/64"
Size
1/4"
Length
1 in
Pipe or Tube Size - Check Valves
1/4 in
Overall Height
1 15/64 in
Width
1 15/64 in
Overall Length
1 in
Pipe or Tube Size
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in

Details

Connection Type
FNPT
Connection
FNPT
Body Material
Polypropylene
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow Design
Single
Material of Construction
Glass Filled Polypropylene
Cracking Pressure
0.33 psi
Application - Valves
General Purpose
Max. Temp.
140 Degrees F
Max. Water Pressure
125 psi
Seal Material - Check Valves
Viton
Max. Pressure
125 psi
Body Material - Valves
Glass Filled Polypropylene
Connection Type - Check Valves
FNPT x FNPT
Max. Water Pressure - Valves
125 psi
Max. Temp. - Valves
140 Degrees F
Full Flow - Valves
Yes
Min. Temp. - Valves
-20 Degrees F
Item - Check Valves
Check Valve
Seat Material
Glass Filled Polypropylene
Spring Material
Stainless Steel
Mechanism and Body Design
Inline Ball Cone
Item
Ball Cone Spring Check Valve
Cracking Pressure - Check Valves
0.33 psi
Seal Material
FKM
Seat Material - Check Valves
Glass Filled Polypropylene
Mounting Position
Vertical or Horizontal
Spring Material - Check Valves
Stainless Steel
Max. Steam Pressure - Valves
Not Rated
Sub-Category
Polypropylene
Mounting Orientation
Horizontal, Vertical
Seal
TFE, Carbon Filled
Type
Ball Cone Design
Vacuum Service Rating
Not Rated
Silent Check
Standard
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Check Mechanism
Poppet
Valve Body Style
Inline
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Operating
125 psi
Coefficient of Volume (Cv)
2.3
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
For Media
Air, Fluids
Valve Series
694

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Glass Filled Polypropylene, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.33 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Glass Filled Polypropylene

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.